Beli rfid tag di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Balluff RFID tag
    Mulai

    Rp719.900

  2. Zebra Technologies RFID Label Tag
    Mulai

    Rp3.399.900

    Zebra Technologies RFID Label Tag
    Deskripsi:
    MOQ Per pcs These RFID labels are designed for use with standard RFID readers stocked in a variety of inlay types and sizes. They are available in paper and synthetic materials that work on non-metallic surfaces, plastics or corrugate. ZBR2000 Zebra-branded inlay: High sensitivity with a read range up to 20m in free space to deliver consistent, reliable performance and help you achieve a better ROI.
    atribut:
    • Size (inch): 4x6
    • Number of Labels: 1000
  3. IDEC RFID Tag Card (Kartu Tag RFID)
    Mulai

    Rp559.900

    IDEC RFID Tag Card (Kartu Tag RFID)
    Deskripsi:
    ø22 Smart RFID Reader
    atribut:
    • Product Type: RFID Tag
  4. IFM RFID Tag
    Mulai

    Rp479.900

    IFM RFID Tag
    Deskripsi:
    Medium-range HF RFID tags have durable housings that encase an internal transponder with an antenna and microchip. They attach to objects that need to be tracked and identified such as workpiece carriers and individual components in material handling systems and other assets. These tags use high operating frequencies that work with HF antennas.
  5. PROMAXI RFID Tag
    Mulai

    Rp32.900

  6. IDEC RFID Tag Key Fob
    Mulai

    Rp499.900

    IDEC RFID Tag Key Fob
    atribut:
    • Product Type: RFID Tag
    • Diameter (mm): 22
  7. BLUEBIRD Handheld RFID Reader
    Mulai

    Rp18.999.900

    BLUEBIRD Handheld RFID Reader
    Deskripsi:
    - Long range and high-speed RFID reading: RFR900 combines high-speed reading with the ability to read over 600 tags per second with an extended reading distance of up to six meters. In addition, RFR900 is able to store over 40,000 RFID tags in batch mode. - Ergonomic RFID pistol grip : RFR900 enables you to add long range UHF RFID reading capability to EF400, EF500, EF500R, BP30, and BM180. Need to read barcodes too? Just press the button on the side of the mobile computer to switch between RFID and bar code scanning. - Smart charging : RFR900 can be charged with Bluebird’s touch mobile computer series (EF500, EF500R, EF400 and BP30), making charging easier and more conventient.
    atribut:
    • Data Capture: 1D/2D imager
    • RFID Performance: Fastest Read Rate : 900+ Tag/Sec, Read Range : 20+ ft. / 6+ m.
    • Pairing: Bluetooth
    • Compatible Host Devices: EF400, EF500, EF500R
    • Battery: 3.64v, 3050mAh
    • Dimensions (mm): 127.9x70x146.2
  8. IDEC RFID Reader (Pembaca RFID)
    Mulai

    Rp9.299.900

    IDEC RFID Reader (Pembaca RFID)
    atribut:
    • Product Type: RFID Reader
  9. Zebra Technologies Fixed RFID Reader
    Mulai

    Rp20.999.900

    Zebra Technologies Fixed RFID Reader
    Deskripsi:
    Fixed RFID Reader
  10. Non Brand kartu RFID Proximity 125Khz
    Mulai

    Rp339.900

    Non Brand kartu RFID Proximity 125Khz
    atribut:
    • Communication Baud Rate (Kbit/s): 106
    • Material: PVC
    • Operating Frequency (kHz): ID CARD 125
    • Read Range (cm): 46296
    • Size (mm): 86 x 54 x 0.9
  11. Non Brand RFID Card Mifare 1K 13.56 MHz (Kertas Kartu Nama)
    Mulai

    Rp329.900

    Non Brand RFID Card Mifare 1K 13.56 MHz (Kertas Kartu Nama)
    atribut:
    • Communication Baud Rate (Kbit/s): 106
    • Material: PVC
    • Memory (Kbyte): 1 (1024x8bit EEPROM memory)
    • Operating Frequency (MHz): IC CARD 13.56
    • Read Range (cm): 46296
    • Size (mm): 86 x 54x 0.9
  12. OMRON RFID system V680S series
    Mulai

    Rp1.099.900

    OMRON RFID system V680S series
    atribut:
    • Protection Class: IP68 (IEC60529 standard), oil resistance IP67G equivalent (JIS C 0920: 2003 Annex 1), IPX9K (DIN 40 050 standard)
    • Data Retention: 10 years after data writing (85 ℃ or less)
    • Vibration Resistance: 10 to 2000Hz Double amplitude 1.5mm Acceleration 150m/s2 , XYZ directions 15 minutes each for 10 minutes, no abnormalities
    • Service Life: (Memory) 1 trillion times for each block (85°C or less) Number of accesses: 1 trillion times
    • Ambient Relative Humidity (RH): 35 to 85
    • Case Material: PPS resin
    • Material (Filled Resin): Metal Compatible
    • Memory Capacity : 2000 bytes (user area)
    • Metal mounting: Material (Molding)
    • Operating Ambient Temperature (°C): -20 to +85 (no freezing)
    • Shape Size (mm): 40x40x5
    • Shock Resistance (m/s2): Apply 500 impacts in each direction of X, Y, Z 3 times each 18 times in total
    • Storage Temperature (°C): -40 to +125 (without freezing)
    • Type: Memory / FRAM
  13. Zebra Technologies RP-TNC to Type N RF Antenna Cables
    Mulai

    Rp1.599.900

    Zebra Technologies RP-TNC to Type N RF Antenna Cables
    Deskripsi:
    LMR 240 antenna cable
    atribut:
    • Compatible Device: FX9600
    • Length (ft): 30
Daftar Harga rfid tag Terbaru November 2026
Hager Saklar Hotel Kartu RFID 16A (Saklar Lampu)Rp309.900
Balluff RFID tagRp719.900
Zebra Technologies RFID Label TagRp3.399.900
IDEC RFID Tag Card (Kartu Tag RFID)Rp559.900
IFM RFID TagRp479.900
PROMAXI RFID TagRp32.900
OMRON RFID System Tag Reader/Writer V680S SeriesRp33.999.900
Boss Key Card RFIDRp38.900
IDEC RFID Tag Key FobRp499.900
BLUEBIRD Handheld RFID ReaderRp18.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)